£21.99
Ex VAT
£26.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
COBA polar PVC strip curtains are ideal for maintaining temperature stability in refrigerated areas and preventing contamination in food storage zones. Made from durable, low-toxicity PVC, these curtains can withstand temperatures from -40°C to 50°C, making them perfect for cold storage environments like walk-in freezers and refrigerated vehicles. Resistant to chemicals and abrasion, they also provide a barrier against dust, fumes, and pests. Easy to install with supplied hangers, these curtains are UV stabilised for long-lasting use indoors and outdoors. They prevent cold air loss while offering clear visibility through the partition for safer operations.
Features and Benefits
• Manufactured from high-quality, durable PVC
• Cadmium-free and silicone-free for reduced toxicity
• Resistant to a wide range of chemicals
• Excellent abrasion resistance for long-lasting use
• Easy to install with pre-fitted hangers
• Can be cut to custom lengths to suit any application
• Translucent design provides privacy without fully obstructing visibility
• Suitable for temperatures ranging from -15°C to +50°C, or -40°C to +50°C for Polar strips
Standards
• REACH compliant
Attribute | Value |
---|---|
Brand | Coba |
Colour | Blue |
EAN | 5013745002029 |
Installation Method | Pre-Fitted Hangers |
Length | 1m |
Material | PVC |
Maximum Operating Temperature | 50°C |
MFR Part No. | CS003-030-CS-CL-01C |
Minimum Operating Temperature | -40°C |
Resistance Features | Abrasion-Resistant Chemical-Resistant Temperature-Resistant UV-Resistant |
Strip Width | 400mm |
Thickness | 4mm |
Type | Polar |
UNSPSC Code | 46171620 |