£579.00
Ex VAT
£694.80
Inc VAT
3 Variations Available
Product Details
Product Specification
• The units also serve as workbench legs and the shallower drawers are easily fastened under a workbench.
• The 50 mm high drawer is fully extendable with a load capacity of 40 kg. The other drawers are 85% extendable with a load capacity of 80 kg.
• Drawer units are epoxy powder coated in blue, RAL 5007.
• Overall Dimensions: (H) 370mm x (W) 550mm x (D) 715mm.
Attribute | Value |
---|---|
Additional Features | The safety locking prevents other drawers from opening while one drawer is open (we recommend locking the drawers during transport) |
Brand | Treston |
Colour | Blue |
Depth | 715mm |
ECLASS Code | 21100201 |
Height | 370mm |
MFR Part No. | 61107001 |
Number of Drawers | 3 |
UNSPSC Code | 24112400 |
Width | 550mm |