SKU:
BOT4050418R
MPN:
40020142.19V
£929.00
Ex VAT
£1114.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio drawer cabinets complete with 8 drawers with a load capacity of 75kg. These lockable cubio drawers are perfect for storing tools securely.
Features and Benefits
• Reinforced heavy duty steel housing for durability
• Powder coating finish for hard wearing
• Ergonomic handle design for easy opening
• Drawer slides extend to 100%
• Lockable for security and includes 2 keys
• Designed for only 1 drawer at a time opening for safety
Notes
• 2 x 75mm high x 675mm wide x 525mm deep drawers with 75kg load capacity
• 4 x 100mm high x 675mm wide x 525mm deep drawers with 75kg load capacity
• 1 x 150mm high x 675mm wide x 525mm deep drawers with 75kg load capacity
• 1 x 200mm high x 675mm wide x 525mm deep drawers with 75kg load capacity
Attribute | Value |
---|---|
Additional Features | 75kg U.D.L capacity drawers |
Brand | Bott |
Cabinet Style | Drawer Cabinet |
Colour | Anthracite Grey Light Grey |
Depth | 650mm |
ECLASS Code | 21100201 |
Frame Colour | Grey |
Height | 1000mm |
Lock Type | Keyed |
Material | Sheet Steel |
MFR Part No. | 40020142.19V |
Mobility | No |
Number of Drawers | 8 |
Series | Cubio |
UNSPSC Code | 24112400 |
Width | 800mm |