Bott

Verso Drawer Cabinet, 1 Drawers, Blue, 550 x 1050 x 1130mm

SKU:

BOT4053053A

MPN:

16929213.11

£467.00

Ex VAT

£560.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Sloping top lecterns with pen tray and paper stop in standard and economy formats.
    Reinforced doors (double doors on 800 / 1050mm wide models, single door on 525mm wide versions).
    1000mm high at front, 1130mm high at rear, 550mm deep.
    Optional back panel in plain, perfo and file holding styles. (Overall height with back panel fitted is 2000mm).
    Two point locking, reinforced doors.
    Roller bearing drawers with 10kg U.D.L. capacity (half width on 1050mm wide models).
    Galvanised shelves adjustable on 100mm pitch.
    35kg U.D.L. capacity per shelf .
    Constructed of sheet steel with a hardwearing light grey / blue (RAL 7035/5010) powder coated finish.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue

    EAN

    5039350028223

    ECLASS Code

    21100201

    MFR Part No.

    16929213.11

    Number of Drawers

    1

    Series

    Verso

    UNSPSC Code

    24112400