£1089.00
Ex VAT
£1306.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The low level multi use skips can easily be placed at the end of a manufacturing line, conveyor or dross shoot to collect bi-products from below waist level. Automatic tipping is also available as an option, allowing the driver to empty the skip without leaving the forklift/tele handler.
Standard Features and Benefits
• Reinforced leading edge and body sides
• Low loading height
• Suitable for holding fluid thanks to fully-welded seams
• 4-way fork pocket entry
• Manual handle override
• Secondary locking mechanism to prevent accidents
• Luminescent orange paint for maximum visibility
• Zinc plated screws for safe and secure attachment to truck
• Maximum fork section: 150x60mm at 683mm centres
Notes
Optional features:
• Conversion kit for automatic operation
• 125mm diameter nylon casters (colour finish for department/waste separation)
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
Capacity | 0.7 m³ |
Colour | Orange |
ECLASS Code | 36120390 |
Features | Secondary locking mechanism, 4-way fork pocket entry |
Includes | Manual handle override |
Length | 1380mm |
Maximum Fork Size | Maximum fork section: 150x60mm at 683mm centresmm |
Model Number | ILUS-1 |
Mounting Type | Crane |
Surface Finish | Stainless Steel |
Type | Forklift Skip |
UNSPSC Code | 24101629 |
Weight | 21.5kg |
Width | 910mm |