£299.00
Ex VAT
£358.80
Inc VAT
5 Variations Available
Product Details
Product Specification
These push travel trolleys provide a convenient solution for precise positioning and easy traversal of large loads, whether you're using manual or powered hoisting equipment.
Features and Benefits
• Each trolley is equipped with machined steel wheels that roll effortlessly, thanks to prelubricated, encapsulated ball bearings
• The trolleys are designed to be adjustable, accommodating a wide range of beam widths and profiles, including INP, IPE, and IPB
• Adjustments are conveniently made by rotating the clevis load bar ensuring that the hoist remains perfectly centered within the clevis, preventing any lateral movement
• The trolley wheels are engineered to handle a maximum beam profile incline of 14%, adhering to DIN 1025 - part 1 standards
Notes
• HTPA0.5: Capacity of 500kg
• HTPA1.0: Capacity of 1000kg
• HTPA2.0: Capacity of 2000kg
• HTPA3.0: Capacity of 3000kg
• HTPA5.0: Capacity of 5000kg
Attribute | Value |
---|---|
Brand | Yale |
EAN | 4025092054904 |
ECLASS Code | 21079190 |
I-Beam Width | 74-220mm |
Maximum Load Capacity | 3,000kg |
MFR Part No. | N05141276 |
Product Type | Push Travel Trolley |
UNSPSC Code | 24101627 |
Weight | 32kg |