SKU:
YAL9410000M
MPN:
192087585
£434.00
Ex VAT
£520.80
Inc VAT
6 Variations Available
Product Details
Product Specification
The YaleMINI collection is the smallest of the Yale hand chain hoists and was designed for versatile and lightweight lifting applications. These compact and innovative hoists feature a 360° rotating hand chain guide for enhanced safety and flexibility, allowing operators to work outside the danger zone.
Features and Benefits
• The YaleMINI 360 series boasts a compact design that is easy to carry, making it suitable for a wide range of applications
• The hoist housing is constructed from lightweight and durable die-cast aluminium, ensuring a high level of portability while protecting internal components
• 360° rotating hand chain guide provides operators with a generous work area, allowing them to maintain a safe distance from the danger zone while working
• load pressure brake complies with all technical regulations, ensuring that the load is securely held in any position, enhancing safety during lifting operations
• The hoist is equipped with forged lifting and load hooks made from age-resistant high-alloy tempered steel, offering robust and secure attachment points for your loads
• Galvanized steel load chain meets all applicable national and international regulations and is optimally matched to the load chain wheel for safe and long-lasting operation
Attribute | Value |
---|---|
Brand | Yale |
Capacity | 250kg |
EAN | 4053981992556 |
ECLASS Code | 28020000 |
Load Chain Diameter | 3mm |
MFR Part No. | 192087585 |
Number Columns of Load Chains | 1 |
Product Type | Manual Chain Hoist |
Series | YALEMINI 360 |
Standard Lift | 10m |
UNSPSC Code | 24101602 |