Bott

40021094.77V CUPBOARD 2 SHELVES 75KG UDL DRAWER SHELF DARK GREY

SKU:

BOT4059409E

MPN:

40021094.77V

£509.00

Ex VAT

£610.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Description
    Cubio shelf cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity.


    Features and Benefits
    • Single perfo panel lined, reinforced door
    • 2 adjustable height, galvanised steel shelves (100kg U.D.L.).
    • fully lockable
    • 75kg UDL capacity per drawer/shelf.
    • Finished in durable powder coat paint in RAL 7016 anthracite grey.


    Typical Applications
    Secure & organised storage for tools and components.
    Heavy duty cabinet with 100% extension drawers providing optimum storage.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Cabinet Door Type

    Perfo

    Cabinet Style

    Combination Cupboard/Drawer

    Colour

    Anthracite Grey

    Depth

    1050mm

    ECLASS Code

    21100414

    Height

    800mm

    Lockable

    Yes

    Material

    Steel

    MFR Part No.

    40021094.77V

    Number of Doors

    1

    Number of Shelves

    2

    UNSPSC Code

    24112400

    Width

    650mm