£649.00
Ex VAT
£778.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Capacity: 1000kg
• Fork width: 160mm
• Raised height of forks: 165mm
• Lowered height of forks: 35mm
• Manufactured to the recognised European GS standard
• Mobile on 180 x 50mm red polyurethane steering wheels & 50 x 70mm tandem front rollers
Attribute | Value |
---|---|
Brand | Vulcan |
ECLASS Code | 36120301 |
Height | 680mm |
Length | 1150mm |
MFR Part No. | CWLP1568 |
Product Type | Low Profile Pallet Truck |
UNSPSC Code | 24101505 |
Wheel Type | Nylon |