SKU:
SSL4052854R
MPN:
VS600181860WM
£324.00
Ex VAT
£388.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Strong and dependable, the 600kg UDL heavy duty shelving from SSP® delivers an excellent storage solution for a range of settings to make the most of your storage space.
Features and Benefits
• Each shelf has a 600kg UDL capacity for extremely strong storage
• Worktops are available in a choice of chipboard or wire mesh to suit your requirements
• Riveted joints allow for quick and easy assembly with minimal tool requirements and provide increased overall rigidity
• An anchor system allows the beams to be bolted to the floor to ensure safe positioning with no risk of falling
• Heavy duty frames and beams have a textured coating which is resistant to scratches, corrosion and rust
• Designed with a central support shelving beam for each shelf for greater strength
• Shelves can be adjusted at 4cm increments for maximum customisation
Contents
• 2x heavy duty frames
• 4x adjustable shelves
• 8x front beams
• 8x side beams
• 8x support beams
• 8x protective plastic feet
Typical Applications
• Warehousing
• Workshops
• Storage rooms
• Storing liquids and corrosive materials
Attribute | Value |
---|---|
Brand | Specialist Storage Products |
Colour | Dark Grey |
Depth | 600mm |
ECLASS Code | 21100401 |
Height | 1800mm |
Material | Steel |
MFR Part No. | VS600211860WM |
Number of Shelves | 4 |
Shelf Capacity | 600kg |
Shelf Material | Wire Mesh |
To Suit | SSL4052854P SSL4052854Q SSL4052854T |
Type | Heavy Duty Shelving |
UNSPSC Code | 24102004 |
Width | 1800mm |