£267.00
Ex VAT
£320.40
Inc VAT
3 Variations Available
Product Details
Product Specification
This unit comes complete with 46 polypropylene bins; 30 medium and 16 large.
Mobile on 4 x 75mm swivel castors, 2 braked.
Medium (W x D x H): 120 x 175 x 100mm.
Large (W x D x H): 150 x 240 x 120mm.
Overall size (W x D x H):
660 x 560x 1120mm.
Weight: 20kg.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Black |
ECLASS Code | 21100490 |
MFR Part No. | GIL46Y |
Number of Pieces | 47PCE |
Overall Depth | 560mm |
Overall Height | 1120mm |
Overall Width | 660mm |
Product Type | Storage Bins Storage Bin Trolley |
UNSPSC Code | 24112003 |