SKU:
GPC9854240D
MPN:
GI041
£28.99
Ex VAT
£34.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed to transport many items around the office, home, or when going to meetings or events. The grey/red version comes with a lid.
Features and Benefits
• Folds out from a small size to a large carrying container and allows easy transportation of goods
• Low weight allows for easy portability
Notes
• Folded dimensions (W x D x H): 460 x 85 x 470mm.
• Open dimensions (W x D x H): 460 x 390 x 990mm.
• Capacity: 35kg.
• Weight: 4kg.
Attribute | Value |
---|---|
Brand | Proplaz Boxtruck Grey & Red |
Colour | Blue Yellow |
Depth | 390mm |
ECLASS Code | 21070300 |
Height | 990mm |
Load Capacity | 35kg |
MFR Part No. | GI041Y |
Product Material | Plastic |
Product Type | Folding Box Truck |
UNSPSC Code | 24101511 |