SKU:
CTL9850248T
MPN:
HI299Y
£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
High quality, black plastic shelves with aluminium uprights.
Mobile on 4x 100mm swivel castors (two with brakes).
Dimensions (W x D x H):
CTL-985- 0240M: 750 x 460 x 980mm.
CTL-985- 0248T: 990 x 515 x 970mm.
Load capacity: 100kg
Features and Benefits
• High quality, black plastic shelves with aluminium uprights provide rigidity and easy organisation
• 4x 100mm swivel castors (two with brakes) allow greater manoeuvrability
• High load capacity of 100kg to move more products at a time
Attribute | Value |
---|---|
Brand | Proplaz |
Colour | Black Silver |
Depth | 515mm |
ECLASS Code | 21070300 |
Height | 970mm |
Length | 990mm |
Load Capacity | 100kg |
MFR Part No. | WHTT2SL |
Product Material | Aluminium Plastic |
Product Type | Service Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |