noscriptGPC Shelf Trolley, 100kg Rated Load, Braked Swivel Castors, 895mm x 850mm SI812Y | Cromwell Tools

GPC

Shelf Trolley, 100kg Rated Load, Braked Swivel Castors, 895mm x 850mm

SKU:

GPC9857590M

MPN:

SI812Y

£244.00

Ex VAT

£292.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Constructed from grade 304 Stainless Steel

    • Handle Height (from base): 720 mm

    • Platform Height: 250 mm

    • Platform Size: 1000 x 600mm

    • Effective mesh side depth (from base): 525 mm

    • 50 x 50 mm mesh stainless steel infill on sides & ends

    • Sides are easily removable to allow access to the platform

    • The able top model has square section stainless steel uprights

    • Mobile on 2 fixed, 2 swivel 200mm rubber tyred castors

    • Load Capacity: 400kg


    Features and Benefits
    • 304 stainless steel construction for rigidity
    • 2 fixed and 2 swivel castors provide great manoeuvrability
    • High load capacity of 400kg allowing more products to be moved at a time


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Silver

    ECLASS Code

    21070300

    Height

    895mm

    Length

    850mm

    Load Capacity

    100kg

    MFR Part No.

    SI812Y

    Product Material

    Stainless Steel

    Product Type

    Shelf Trolley

    UNSPSC Code

    24101511

    Wheel Diameter

    100mm

    Wheel Type

    Braked Swivel Castors