£257.00
Ex VAT
£308.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Features and Benefits
• 304 stainless steel construction for rigidity
• 2 fixed and 2 swivel castors provide great manoeuvrability
• High load capacity of 400kg allowing more products to be moved at a time
Attribute | Value |
---|---|
Brand | GPC |
Colour | Silver |
ECLASS Code | 21070300 |
Height | 895mm |
Length | 837mm |
Load Capacity | 100kg |
MFR Part No. | SI822Y |
Product Material | Stainless Steel |
Product Type | Shelf Trolley |
UNSPSC Code | 24101511 |
Wheel Diameter | 100mm |
Wheel Type | Braked Swivel Castors |