Bott

16922701.16 Verso 1000 x 600 x 930H Mobile Weld Bench

SKU:

BOT4052798C

MPN:

16922701.16

£539.00

Ex VAT

£646.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Heavy duty steel framework with rear upstand
    125mm diameter castors
    Full depth steel base shelf with a 75kg U.D.L
    Steel top models 910mm high, Mpx top models 930mm high
    All models 600mm deep
    Benches supplied assembled ready to use
    Powdercoat RAL7035 grey finish
    Built to last 10 year guarantee


    Multiplex Worktop
    20mm resin bonded layered beech ply with cross laminated construction.
    A tough general duty worktop suitable for most applications.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16922701.16

    Number of Drawers

    0

    Number of Shelves

    1

    Overall Depth

    600mm

    Overall Height

    930mm

    Overall Width

    1000mm

    Series

    Verso

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex