noscriptBott Cubio, Mobile Workbench, Anthracite Grey, 840mm x 2000mm x 750mm 41002129.16V | Cromwell Tools

Bott

Cubio, Mobile Workbench, Anthracite Grey, 840mm x 2000mm x 750mm

SKU:

BOT4054011F

MPN:

41002129.16V

£1209.00

Ex VAT

£1450.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio KWR storage bench, with 1 x 500mm (H) cupboard.


    Features:



    • Supplied with a 40mm thick mpx worktop.

    • Constructed of robust housing with a total load capacity of 300 kg.

    • Finished in polyester powdercoat.

    • Fitted with 4 x 125mm swivel castors.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100201

    MFR Part No.

    41002129.16V

    Number of Cupboards

    1

    Overall Depth

    750mm

    Overall Height

    840mm

    Overall Width

    2000mm

    Series

    Cubio

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Lino