£579.00
Ex VAT
£694.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Material: Steel Top (1.5mm)
• Fixed Leg/Height: 800mm
• Max. Load: 750kg for WSB715-S1F & WSB710-S1F
• Max. Load: 500kg for WSB722-S1F & WSB720-S1F
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | WSB715-S1F |
Overall Depth | 750mm |
Overall Width | 1500mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |