£13.79
Ex VAT
£16.55
Inc VAT
9 Variations Available
Product Details
Product Specification
H490 ANKX Milling Inserts from Iscar feature an improved PVD TiAIN coated tough grade with better chip flow. Suitable for milling stainless, high temperature alloys and other alloy steels it is recommended for interrupted cut and heavy operations. With excellent notch wear and built-up edge resistance it's double sided design and 4 cutting edges make it ideal for applications on a wide range of materials.
Features and Benefits
• 85° Parallelogram shape with 4 cutting edges
• Double-sided for improved cutting performance
• PVD TiAIN coated for improved durability
Standards
• Grade description: IC830
• ISO range: P20-P40, M25-M35, S15-S30
Typical Applications
• Hardened Metals
• Milling
Notes
• Available in sizes (cutting edge) 8.52mm - 16.70mm
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 1.2mm |
Cutting Direction | Neutral |
Cutting Edge Length | 13.7mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Insert Size | 1205 |
Insert Style | ANKX |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | H490 ANKX120512PNTR |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
MFR Part No. | 5606008 |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
UNSPSC Code | 23242105 |