£354.00
Ex VAT
£424.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Weldstop WBN11 Welding Blanket
Weldstop WBN11 is a medium duty asbestos-free, woven glass fibre welding blanket containing molten metal with a high degree of flexibility, the WBN11 welding blanket conforms to BS EN 476-8 and has a 2 hour fire rating.
• Abrasion resistant
• Asbestos free
• Flexible
• Tear resistant
• FORTAGLAS™ fabric with highly flexible Weldstop™ finish, giving low dust emission characteristics
• Enhanced with mineral salts and vermiculite to increase performance
• Silicon coating to suppress irritant dusts and enhances performance
• Designed as a horizontal weld stop
• Will hold 35g of molten metal at 1500ºC
• BS EN 476-8
Attribute | Value |
---|---|
Brand | Tusker |
ECLASS Code | 21080901 |
Height | 2m |
Material | Woven Glass Fibre |
Material Weight | 1100g/m² |
MFR Part No. | WBN11/2*2 |
UNSPSC Code | 23271718 |
Width | 2m |
Withstand Temperatures up to | 1500°C |