noscriptJET+™ M4 Roller Cabinet Drawer Unit, 8-Drawer | Cromwell Tools

Facom

JET+™ M4 Roller Cabinet Drawer Unit, 8-Drawer

2 Variations

The JET+™ M4 Roller Cabinet Drawer Unit from Facom® delivers a durable and highly portable work surface suitable for a wide range of industries. The modular design is easily customisable and is made to the highest specifications and manufacturing standards.

Features and Benefits
• Centralised folding key locking system for enhanced security
• Extra large work surface (797mm x 461mm) for a spacious working environment
• 100% drawer opening system allows complete and easy access to tools
• Integrated bi-material handles with soft coating for comfortable grip, opening and closing
• 8 screwdriver slots for neat tool storage
• 2 fixed wheels and two swivel wheels allow for excellent manoeuvrability
• Resistant to chipping and hydrocarbons for a long-life product

Typical Applications
• Automotive
• Warehouse
• Workshop

Notes
• The compatible tool chests are; FAC5947151X (Black), FAC5947151Z (Red)