£979.00
Ex VAT
£1174.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The JET+™ M4 Roller Cabinet Drawer Unit from Facom® features seven drawers with room for storage modules per drawer for an organised and highly portable working unit.
Features and Benefits
• Centralised folding key locking system for enhanced security
• Extra large work surface (797mm x 461mm) for a spacious working environment
• 100% drawer opening system allows complete and easy access to tools
• Integrated bi-material handles suitable for pushing and directing the cabinet over rougher ground
• 8 screwdriver slots for neat tool storage
• 2 fixed wheels and two swivel wheels allow for excellent manoeuvrability
• Resistant to chipping and hydrocarbons for a long-life product
Typical Applications
• Automotive
• Warehouse
• Workshop
Notes
• The compatible tool chests are; FAC5947151X (Black), FAC5947151Z (Red)
Attribute | Value |
---|---|
Brand | Facom |
Colour | Black |
Drawer Load Capacity | 195kg |
ECLASS Code | 21100490 |
MFR Part No. | JET.7NM4A |
Mobility | 4 wheels Ø 125 mm, 2 swivel (1 with brake) and 2 fixed |
Number of Drawers | 7 |
Product Range | JET+ M4 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |