Sealey

Roller Cabinet, Superline Pro®, Red, 6-Drawers, 950 x 680 x 460mm

SKU:

SLY5941226A

MPN:

AP226

£414.00

Ex VAT

£496.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Manufactured from durable steel and finished in red epoxy powder coat paint, these roller cabinets are ideal for organising your tools in a shared space. With either 5, 6, 7 or 13 ball bearing slide drawers, four castors (two braked and two swivel) and a fully lockable design, the product is ideal for securing tools.


    Features and Benefits
    • Features smooth 45mm ball-bearing drawer slides for easy opening and closing action
    • Cylinder lock with locking bar allows you to effectively secure all 6 or 13 drawers in place for additional security
    • Boasts a side handle and four castors (two fixed and two braked) to aid mobility around the workshop
    • Each drawer has aluminium drawer pulls and non-slip drawer liners to protect your tools and the product itself from damage
    • Supplied with two keys to secure your tools
    • Can be purchased with either 5, 6, or 7 drawers to suit your requirements
    • Rust and solvent resistant red powder coat paint finish for bolstered durability


    Typical Applications
    • Industrial
    • Automotive
    • Workshops


    Notes
    • The compatible tool chests are; SLY5942602T, SLY5943306K, SLY5943310K


    Product Specification
    Attribute
    Value

    Brand

    Sealey

    Colour

    Red

    ECLASS Code

    21100490

    MFR Part No.

    AP226

    Mobility

    Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes

    Number of Drawers

    6

    Overall Height

    950mm

    Overall Length

    680mm

    Overall Width

    460mm

    Product Range

    Superline Pro®

    Product Type

    Roller Cabinet

    Security

    Fully Lockable

    UNSPSC Code

    24112401