£509.00
Ex VAT
£610.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured from durable steel and finished in red epoxy powder coat paint, these roller cabinets are ideal for organising your tools in a shared space. With either 5, 6, 7 or 13 ball bearing slide drawers, four castors (two braked and two swivel) and a fully lockable design, the product is ideal for securing tools.
Features and Benefits
• Features smooth 45mm ball-bearing drawer slides for easy opening and closing action
• Cylinder lock with locking bar allows you to effectively secure all 6 or 13 drawers in place for additional security
• Boasts a side handle and four castors (two fixed and two braked) to aid mobility around the workshop
• Each drawer has aluminium drawer pulls and non-slip drawer liners to protect your tools and the product itself from damage
• Supplied with two keys to secure your tools
• Can be purchased with either 5, 6, or 7 drawers to suit your requirements
• Rust and solvent resistant red powder coat paint finish for bolstered durability
Typical Applications
• Industrial
• Automotive
• Workshops
Notes
• The compatible tool chests are; SLY5942602T, SLY5943306K, SLY5943310K
Attribute | Value |
---|---|
Brand | Sealey |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | AP33479 |
Mobility | Set of 4 (2) 125mm Ø Casters with Brakes & (2) 125mm Ø Casters without Brakes |
Number of Drawers | 7 |
Overall Height | 1005mm |
Overall Length | 685mm |
Overall Width | 465mm |
Product Range | Superline Pro® |
Product Type | Roller Cabinet |
Security | Fully Lockable |
UNSPSC Code | 24112401 |