£10.79
Ex VAT
£12.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Dremel, the inventor of the Multitool, now brings you SpeedClic - an innovation that makes changing cut-off wheels extremely quick and easy.
Through a patented mandrel and wheel design, Dremel has concocted a way that enables you to change your accessory in 3 simple steps - Pull, Click, Twist - without the need for any tools.
Features and Benefits
• Replacement Dremel SpeedClic cutting wheels
• Highly Efficient design
• Reinforced with fiberglass for increased durability
Typical Applications
• Metal pipes
• Aerated concrete
• Hardened steel
• Silver
• Copper
• Sheet metal
• Cast iron
• Stainless steel
• Brass
• Plasterboard
Notes
• Find a compatible Dremel® Mandrel and Dremel® Multitool online at Cromwell®
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 12 |
EAN | 8710364042845 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
MFR Part No. | SC456B |
Number of Pieces | 12 |
Series | SC456B |
Type | Cutter |
UNSPSC Code | 27112800 |