SKU:
BCH2667421S
MPN:
0601868101
£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Product Documents
At 169mm, the Bosch® 12 volt professional cordless drill driver has the shortest design in its class, and provides optimum handling, especially when performing drilling and screwdriving applications overhead and in tight spaces. The 2-speed gearbox ensures a powerful 30Nm when drilling (up to 19 mm) and screwdriving (up to 7 mm) for a Professional performance every time.
Features and Benefits
• Professional quality 10-mm Auto-Lock drill chuck
• Bosch Electronic Cell Protection (ECP): protects batteries against overload, overheating and deep discharge
• Integrated LED light for illuminating the work area.
• Motor brake for precise work when driving rows of screws
Typical Applications
• Drilling and screwdriving
Notes
• Body only - batteries and charger sold separately:
BCB2804218K
BCB2807428D
BCB2807428H
• 3 years tool guarantee with online registration at www.bosch-professional.com/pro360
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Bosch |
Brushed or Brushless | Brushed |
Capacity | Steel Drilling Capacity: 10 mm Wood Drilling Capacity: 19 mm |
Chuck Capacity | 10mm |
Chuck Type | Keyless |
EAN | 3165140538473 |
ECLASS Code | 21052003 |
Item | Cordless Drill Driver |
Length | 169mm |
MFR Part No. | 601868101 |
Model Number | GSR12-15 |
No Load Speed | 1300rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Torque Range | 0-30Nm |
UNSPSC Code | 27112703 |
Voltage | 12V |
Weight | 0.95kg |