£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Thor® range of aluminium/super plastic hammers are an excellent general purpose product that strike a heavy blow. Fitted with a shock absorbing handle for operator comfort, they're the ideal choice when a relatively small striking area is required.
Features and Benefits
• Constructed with one plastic and one aluminium face, with a malleable iron head, to give a safe but high-impact blow
• The plastic face provides high impact, durability and high abrasion resistance
• Fitted with a plastic handle which provides a secure grip and excellent head to handle security
• Faces are designed to wear and can be replaced
Typical Applications
• Automotive
• Engineering
• General industry
Notes
• THO5270192C replacement faces are available as 38mm plastic and 38mm aluminium
• THO5270190A replacement faces are available as 32mm plastic and 32mm aluminium
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936061210 |
ECLASS Code | 21040901 |
Face Material | Aluminium Plastic |
Head Diameter | 38mm |
Head Material | Iron |
Head Weight | 900g |
MFR Part No. | 06-AP12 |
Number of Pieces | 1 |
Overall Length | 305mm |
Shaft Material | Plastic |
Special Features | Replaceable Head |
Type | Faced Hammer |
UNSPSC Code | 27111602 |