£1029.00
Ex VAT
£1234.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The JET+™ M4 Roller Cabinet Drawer Unit from Facom® delivers a durable and highly portable work surface suitable for a wide range of industries. The modular design is easily customisable and is made to the highest specifications and manufacturing standards.
Features and Benefits
• Centralised folding key locking system for enhanced security
• Extra large work surface (797mm x 461mm) for a spacious working environment
• 100% drawer opening system allows complete and easy access to tools
• Integrated bi-material handles with soft coating for comfortable grip, opening and closing
• 8 screwdriver slots for neat tool storage
• 2 fixed wheels and two swivel wheels allow for excellent manoeuvrability
• Resistant to chipping and hydrocarbons for a long-life product
Typical Applications
• Automotive
• Warehouse
• Workshop
Notes
• The compatible tool chests are; FAC5947151X (Black), FAC5947151Z (Red)
Attribute | Value |
---|---|
Brand | Facom |
Colour | Red |
ECLASS Code | 21100490 |
MFR Part No. | JET.8M4A |
Number of Drawers | 8 |
Product Range | JET+ M4 |
Product Type | Roller Cabinet |
Security | Central Locking System |
UNSPSC Code | 24112401 |